Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Clips, Rubber Bands & Stapling
Hole Reinforcements
Valuex Reinforcement Rings
By Pelltech
Reset
Clear All
Material
Select
See all variants from
£3.19
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£3.19
Description unavailable
Feature Attributes
Adhesive Type:
Permanent
Type:
Reinforcement Washers
Colour:
White
Weight:
5 g
Size:
14mm Diameter
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome