Quantity | Price | Discount |
---|---|---|
1 - 9 | £2.55 | 0% |
10 - 19 | £2.45 | 4% |
20 - 49 | £2.35 | 8% |
50 - 99 | £2.24 | 12% |
100 + | £2.14 | 16% |
These Q-Connect Quick Tabs are perfect for marking pages in books. With glue that is designed for easy application and removal, you can reposition and re-use these tabs as required. Each tab measures 25 x 45mm and has a coloured tip, allowing you to implement a colour coded system that makes organisation easier. These transparent tabs are designed to show the text on the page beneath, preventing unnecessary obstruction and come with tips in 4 colours: red, yellow, blue and green for quick and easy reference. This pack contains 40 tabs of each colour (160 tabs in total).
Size: 25 x 45mm
Removable adhesive for smooth application and removal
Easily peeled from the page without leaving residue
Transparent design to show text beneath
Colourful tab ends for colour coding
Colour: Red, Yellow, Blue and Green
4 Pads of 40 tabs
Pack of 160 tabs