Kraft Paper Ripple Cup 16oz 450ml - 500 Cups

Order Code: ZT3578845S

£89.99 Inc VAT (20%)


Description

JanSan® Kraft Paper Ripple Cup 16oz 450ml the outside of each cup features a unique ripped wall design that eliminates the need for a compatible cup sleeve or for double-cupping to prevent burns. This rippled wall also allows for a better grip, reducing the chance of slipping or spilling the piping hot beverage within the cup. Plus, without the need for additional cups or sleeves, this rippled wall saves both money and storage space, making it an economical option for everyday service.

Kraft - The versatile kraft colouring reinforces your commitment to preserving sustainable resources, while the absence of distracting graphics puts all of the attention on your signature brews, not on the cup itself. This cup is the eco-friendly way to serve hot beverages, to-go, to all of your eco-conscious consumers!

Rolled Rim - The cup has a tightly rolled rim that provides mess-free sipping and creates a tight and secure seal when used with a compatible lid.

Tapered Sides - Its tapered sides ensure a comfortable grip and make it easy for customers to hold and transport while on the go.

Available Sizes: 4oz (120ml) , 8oz (237ml) , 12oz (355ml and 16oz (473ml)

Cup Dimensions: H:63.00mm

Box size: 500 cups

Lids available: We offer contemporary Black & White Lids.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome