Digital, Postal & Shipping Scales - USB Postal Scales


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

USB Postal Scales
Our most versatile scales weigh envelopes and packages up to 10kg
• Compact, accurate scales weigh envelopes and packages
• Works with Windows® XP, Windows Vista™, Windows® 7, Windows® 8 or Mac OS® v10.4 or later
Platform dimensions: 20 x 20cm.
Power source: USB cable or 3 x AAA batteries (batteries excluded).

Images are for illustration purposes only

See full description

Feature Attributes

Type:
Digital Scales
Additional Features:
Automatic Power-Off,,,
Resolution:
2 g
Length:
200 mm
Material:
Plastic
Includes:
USB Cable
More attributes