DYMO Multi-Purpose Labels - 25 x 25 mm - S0929120. Product colour: White, Label type: Self-adhesive printer label, Material: Paper. Label width: 2.5 cm, Label height: 2.5 cm, Weight: 117 g. Labels per pack: 750 pc(s), Labels per roll: 750 pc(s)