DYMO Shipping / Name Badge Labels - 54 x 101 mm - S0722420. Product colour: White, Label type: Self-adhesive printer label, Material: Paper. Label width: 10.1 cm, Label height: 5.4 cm, Weight: 2.62 kg. Labels per pack: 2640 pc(s), Labels per roll: 220 pc(s)