Clear Plastic Tape


£9.29 Inc VAT (20%)

See all variants from £9.29

Description


Description unavailable

Feature Attributes

Material:
Polyester
Product Type:
Label Tapes
Form:
Dymo LetraTag Tape
Text Colour:
Black
Compatible/Original:
Original
Tape Width:
12 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome