Embossing Tape 9mm x 3m, Pack of 3


£10.19 Inc VAT (20%)
Up to 7% off

See 2 Product Variants
£10.19

Description


Description unavailable

Feature Attributes

Material:
Plastic
Form:
Embossing Tape
Product Type:
Label Tapes
Text Colour:
White
Compatible/Original:
Original
Tape Width:
9 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome