51mm Diameter Circle Multi-Purpose Labels


£8.99 Inc VAT (20%)

See all variants from £8.99

Description

500 Sheets Per Box
Labels Per Sheet: 15
Label Size: 51mm Dia Circle
Material: Matt White Paper
Adhesive: Permanent
Backing: Siliconised paper - designed to minimise curl
Print Compatibility: Laser, Inkjet, Toner, Digital, Photocopier

Feature Attributes

Adhesive Type:
Permanent
Diameter:
51 mm
Product Type:
Multi-Purpose Labels

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome