1. Office Supplies & Packaging/
  2. Office & Shipping Electronics/
  3. Labels & Label Makers/
  4. Labels
Hand Arm Vibration Warning Labels
0
1
2
3
4
5
6
7
8
9
10
11
12

Hand Arm Vibration Warning Labels


11 Variants From
£0.43

Inc VAT (20%)

See 11 Product Variants
£0.43

Description

Self-Write - Hand Arm Vibration Warning Stickers
Safety adhesive labels are made from a gloss vinyl material. This allows the label to be attached to almost any surface; providing it is clean and grease free.
For most designs there are 2 sizes available: 51 x 27mm and 51 x 51mm.
NB. Other sizes are available on request.

See full description

Feature Attributes

Type:

Labels

Print Type:

Self -Write

Width:

51 mm