Flexovit High-Performance Sanding Rolls have a paper backed aluminium oxide grain with an open structure. Ideal for general-purpose sanding and stock removal. Suitable for hand and power tool use. For use on wood, paint, plaster and metal. Size: 115mm width, available in 5m, 10m & 50m lengths.