Icon Intelligent Plastic Label Cartridge for Multi-Purpose Use - 10 M


£21.99 Inc VAT (20%)

See all variants from £21.99

Description

For multipurpose labelling jobs in the office or from remote position. Intelligent permanent adhesive label cartridge. Plastic material. Prevents jamming or wasting an entire sheet of labels to print just one.

Feature Attributes

Height:
94.0 mm
Width:
96.0 mm
Product Type:
Label Cartridge
Material:
Plastic