Multi-Purpose Copier Labels 105x148mm 4 per Sheet White (Pack of 400) - KF01004

Order Code: ZT4178005S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

Ideal for a variety of labelling applications, these Q-Connect multipurpose copier butt cut labels are suitable for use with inkjet and laser printers, as well as copiers and multifunctional machines. Providing secure adhesion, each white, 70gsm label measures 105 x 148mm. This pack contains 100 A4 sheets, with 4 labels per sheet (400 labels in total).
Multipurpose: inkjet, laser, copier
Quality 70gsm paper
100 A4 sheets, 4 labels per sheet
Size: 105 x 148mm
Colour: white
Pack of 400 labels

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome