A4 Creative Station Cartridge 7.5m Laminate/Repositionable Adhesive
Hover to enlarge the image

A4 Creative Station Cartridge 7.5m Laminate/Repositionable Adhesive

Order Code:
MPN:

Product Description

Easy to use laminating cartridge providing a laminated front side and repositionable adhesive bottom side. Ideal for creating temporary signs and for outdoor use.

Specifications
MFR Part No.
23464
Weight
0.691kg
Depth
290.0mm
Height
75.0mm
Width
165.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome