GoSecure Tamper Evident Padded Pouch Anti-Microbial Green - PB09572

Order Code: ZT4177246S

£51.99 Inc VAT (20%)


Description

For secure transportation of fragile items such as medication and prescribed drugs within the NHS, this padded pouch is made from anti-microbial, weather resistant material and can be used in conjunction with Go Secure Round Security Seals (VP99798) to prevent tampering in transit. Featuring two external address windows with a zip closure, the pouch measures 410 x 310 x 100mm with protective foam panels and base to protect delicate contents. With a lifespan usage of over 2,000 times, this durable, high quality pouch is designed to last. Supplied in green.
Tamper evident, padded pouch for transportation of delicate items
Ideal for use in the NHS for movement of medication and drugs
Made from durable anti-microbial, weather resistant material
Padded with protective foam in panels and base
Bag lifespan usage: Over 2000 times
Zip closure with locking device
Can be used with round security seals (VP99798 available separately)
Includes two external entry address windows
Size: 410 x 310 x 100mm
Colour: Green

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome