Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
/
Office & Shipping Electronics
/
Laminators
Accessories Low Pixel Laminator 230V UK
By Fellowes
Size
Select
See all variants from
£139.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£139.99
Description unavailable
Feature Attributes
Type:
Lamination Machines
Colour:
White
Warm Up Time:
3 minute
Pouch Thickness:
Up to 125 micron
Usage:
Medium Use
Laminating Speed:
300mm/minute