Compact Laminator 2 Roller


Select
£73.99 Inc VAT (20%)


See all variants from £73.99


Description unavailable

Feature Attributes

Depth:
145 mm
Height:
62 mm
Micron:
2 x 125 (250)
Colour:
Dark Silver
Speed:
Approx 1 min 20 Seconds
Warm Up Time:
5 m
More attributes