Lunar Laminator


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

he Fellowes Lunar Laminator is a low-cost, high performance laminator designed for occasional use in the office or home. Warming up in just six minutes, and laminating at 30cm per minute, the Lunar can quickly apply a double-sided protective coating to posters, signs and photographs in pouches up to 80 micron thick. It's designed to be 100% jam-proof when used with Fellowes pouches, and includes a release trigger to quickly fix problems if things do go wrong.

Feature Attributes

Includes:
Laminator
Additional Features:
Auto Shutoff
Speed:
300mm/min
Micron:
80 µm
Colour:
Grey
Warm Up Time:
6 mins
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome