Super Slim Laminator
0
1

Super Slim Laminator


Select
£53.99 Inc VAT (20%)


See all variants from £53.99

Description

4-roller technology for excellent results. Simple hot and cold lamination options. Approx 1 min 25 secs to laminate an A4 Sheet. Uses 20% less energy than the original 230LR model. Features revolutionary jam-free technology. Available in A4 size and two colours.
Warm-up time: 2-3 minutes.
Dimensions (H x W x D): 170 x 390 x 36mm.
Weight: 1.41kg.

See full description

Feature Attributes

Type:
Hot and Cold
Speed:
Approx 1 min 25 seconds to laminate an A4 sheet
Weight:
1.6 kg
Warm Up Time:
2-3 mins
Size:
A4
Additional Features:
Jam-free technology
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome