Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Storage & Organisation
Letter Trays & Drawers
Choices Letter Tray
By Rexel
5 Variants From
£6.99
Inc VAT (20%)
See 5 Product Variants
£6.99
Description
Description unavailable
Feature Attributes
Material:
Polystyrene
Type:
Letter Trays
Height:
61 mm
Width:
254 mm
Weight:
210 g
Length:
350 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome