Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Storage & Organisation
Letter Trays & Drawers
Combo LetterTray Risers Black Pack of 4
By Exacompta
Order Code:
ZT4781312S
£6.19
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 16th Dec
In Stock
GBP
6.19
https://www.zoro.co.uk/shop/office-supplies-and-packaging/letter-trays-and-drawers/combo-lettertray-risers-black-pack-of-4/p/ZT4781312S
Add to quotation
View all Letter Trays & Drawers
Description
Exacompta COMBO Distance Spacers Letter Tray Risers 17 x 40 x 47mm Black (Pack 4) - 12714D
Specifications
Specifications for Combo LetterTray Risers Black Pack of 4
Product Type
Letter Trays
Form
Letter Tray Risers
Material
Polystyrene
Weight
24g
Colour
Black
Recyclable
100% Recyclable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome