Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Storage & Organisation
Letter Trays & Drawers
Letter Tray Cardbrd 3 Level Turquiose
By Testo
Order Code:
ZT3526970S
£11.99
Inc VAT (20%)
£14.39
16.5% off
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/letter-trays-and-drawers/letter-tray-cardbrd-3-level-turquiose/p/ZT3526970S
Add to quotation
View all Letter Trays & Drawers
Description
Teksto Letter Tray Cardboard 3 Level Turquoise 13457D
Tags:
#ReducedPrice
Specifications
Specifications for Letter Tray Cardbrd 3 Level Turquiose
Material
Coated Card
Colour
Turquoise
Weight
990g
Form
3 Tray Set
Product Type
Letter Trays
Environment Support
PEFC Certified
Paper Size
A4+
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome