Plus A4 Letter Tray


Select
£15.99 Inc VAT (20%)


See all variants from £15.99


Description unavailable

Feature Attributes

Depth:
357.0 mm
Width:
255.0 mm
Colour:
Black
Internal Depth:
340 mm
Internal Width:
242 mm
Size:
A4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome