WOW Dual Colour Letter Tray A4/Foolscap Portrait


Select
£9.99 Inc VAT (20%)


See all variants from £9.99


Description unavailable

Feature Attributes

Material:
Polystyrene
Weight:
380 g
Width:
267 mm
Type:
Letter Trays
Height:
49 mm
Length:
336 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome