WOW Letter Tray A4 Portrait Metallic


Select
£6.99 Inc VAT (20%)


See all variants from £6.99


Description unavailable

Feature Attributes

Material:
Plastic
Weight:
285 g
Type:
Letter Trays
Form:
Stackable Tray
Paper Size:
A4
Environment Support:
100% Recyclable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome