180 Lever Arch File Polypropylene A4 80mm - Outer Carton of 10


Select
£104.99 Inc VAT (20%)


See all variants from £104.99

Description

High quality lever arch file for professional office users. Durable materials and superior 180° mechanism ensure excellent performance and efficiency.

Feature Attributes

Weight:
0.54 kg
Height:
318.0 mm
Width:
81.0 mm
Depth:
285.0 mm
Material:
Polypropylene
Product Type:
Lever Arch File

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome