1. Office Supplies & Packaging/
  2. Filing & Organisation/
  3. Filing/
  4. Lever Arch & Ring Binders
2 Ring 25mm Paper over Board A4 Binders

2 Ring 25mm Paper over Board A4 Binders


3 Variants From
£14.99

Inc VAT (20%)

See 3 Product Variants
£14.99

Description unavailable

Feature Attributes

Pack Quantity:

10

Product Type:

Ring Binders

Capacity:

25 mm

Number of Rings:

2

Material:

Paper on Board

Paper Size:

A4

More attributes