70mm Lever Arch File Polypropylene Foolscap Black (Pack of 10) - KF20025
Hover to enlarge the image

70mm Lever Arch File Polypropylene Foolscap Black (Pack of 10) - KF20025

Order Code:
MPN:

Black

Product Description

Manufactured from durable polypropylene, these Q-Connect Lever Arch files have a 70mm capacity for foolscap documents. The file features a large labelling area on the spine for quick identification of contents and a thumb hole for easy retrieval from the shelf. This pack contains 10 black files.
Foolscap lever arch files for document organisation
Covers made from strong polypropylene
Metal finger ring for easy retrieval from a shelf
Clear 50 x 190mm polypropylene spine pocket with insert for labelling
Arch locks keep covers secure
Colour: black
Pack of 10 files

Specifications
Colour
Black
Product Type
Lever Arch Files
Capacity
70mm
Material
Polypropylene
Pack Quantity
10
Paper Size
A4
File Size
Foolscap
Filing Capacity
70mm
Sheet Capacity
700
Spine Pocket Size
50 x 190mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome