A4 Lever Arch Files


Select
£82.99 Inc VAT (20%)


See all variants from £82.99

Description

These Leitz lever arch file features a unique, patented mechanism that opens 180° for ease of use. The 80mm capacity can hold up to 600 sheets of A4 80gsm paper. The lever arch file also features wipe clean polypropylene covers, a thumb hole for easy retrieval from a shelf, metal shoes for durability and a spine label holder for quick identificaton of contents.

Feature Attributes

Type:
Lever Arch
Recyclable/Non-recyclable:
Recyclable
Material:
Polypropylene
Pack Quantity:
10
Spine Width:
80 mm
Size:
A4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome