A4 Polypropylene 2-Ring Binders


Select
£13.99 Inc VAT (20%)


See all variants from £13.99

Description

A4, two-ring binders available in a choice of colours. Perfect for storing low volumes of punched paper. Complete with spine pockets and insert labels. Polypropylene.


Colours: blue, green, black, red, yellow and purple.
Ring size: 25mm.
Pack quantity: 10.

Feature Attributes

Recyclable/Non-recyclable:
Recyclable
Material:
Polypropylene
Spine Width:
25 mm
Size:
A4
Pack Quantity:
10
Type:
Ring Binder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome