Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Lever Arch & Ring Binders
Budget Ring Binder
By Rexel
Reset
Clear All
Colour
Select
See all variants from
£43.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£43.99
Description
Description unavailable
Feature Attributes
Spine Width:
25 mm
Type:
Ring Binders
Size:
A4
Material:
Polypropylene
Number of Rings:
2 Ring
Weight:
138 g
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome