Choices RB A5 25mm 2RR Ringbinders


Select
£43.99 Inc VAT (20%)


See all variants from £43.99


Description unavailable

Feature Attributes

Product Type:
Ring Binders
Size:
A5
Capacity:
190 A4 sheet (80 gsm)
Number of Rings:
2
Material:
Polypropylene
Spine Width:
40mm Spine
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome