Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Lever Arch & Ring Binders
Exacompta Iderama 70mm Lever Arch File A4 Assorted (Pack of 10) 53629E
By Iderama
Order Code:
ZT1545062S
£43.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
43.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/lever-arch-and-ring-binders/exacompta-iderama-70mm-lever-arch-file-a4-assorted-pack-of-10-53629e/p/ZT1545062S
Add to quotation
View all Lever Arch & Ring Binders
Description
Exacompta Iderama 70mm Lever Arch File A4 Assorted (Pack of 10) 53629E
Specifications
Specifications for Exacompta Iderama 70mm Lever Arch File A4 Assorted (Pack of 10) 53629E
Weight
5.09kg
Height
575mm
Depth
575mm
Pack Quantity
10
Width
335mm
MFR Part No.
GH53629
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome