Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Lever Arch & Ring Binders
Laf A4 D75Mm Black - 2202251
By Esselte
Order Code:
ZT1592948S
£31.99
each
Inc VAT (20%)
£319.90 minimum order value
10
Add to basket
Minimum order quantity: 10.
Get it by
Thu, 19th Dec
In Stock
GBP
319.90
https://www.zoro.co.uk/shop/office-supplies-and-packaging/lever-arch-and-ring-binders/laf-a4-d75mm-black-2202251/p/ZT1592948S
Add to quotation
View all Lever Arch & Ring Binders
Description
Esselte Standard Board Lever Arch Files A4, 75mm, Black/grey
Specifications
Specifications for Laf A4 D75Mm Black - 2202251
MFR Part No.
2202251
Depth
290mm
Height
320mm
Width
70mm
Colour
Black/Grey
Weight
0.498kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome