Lever Arch File


£40.99 Inc VAT (20%)

See 2 Product Variants
£40.99

Description


Description unavailable

Feature Attributes

Material:
Paper On Board
Size:
A4
Type:
Lever Arch Files
Spine Width:
80 mm
Weight:
450 g
Capacity:
760 Sheets
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome