Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Lever Arch & Ring Binders
Lever Arch File
By Exacompta
2 Variants From
£46.99
Inc VAT (20%)
See 2 Product Variants
£46.99
Description
Description unavailable
Feature Attributes
Material:
PVC On Board
Type:
Lever Arch Files
Spine Width:
70 mm
Size:
A4
Weight:
490 g
Capacity:
760 Sheets
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome