Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Lever Arch & Ring Binders
Oceanis Lever Arch Files A4
By Oxford
Reset
Clear All
Colour
Select
See all variants from
£13.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£13.99
Description
Description unavailable
Feature Attributes
Spine Width:
70mm Spine
Capacity:
550 Sheets
Material:
Polypropylene
Size:
A4
Product Type:
Lever Arch Files
Environment Support:
100% Recyclable
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome