Oversized Ring Binder Polypropylene 2 O-Ring A4 Plus 15mm Rings Clear (Pack 10)

Order Code: ZT1259823P

£24.99 Inc VAT (20%)


Description

Rapesco Oversized Ring Binder Polypropylene 2 O-Ring A4 Plus 15mm Rings Clear (Pack 10) Modern 15mm 2-ring binder made from coloured and textured polypropylene in A4 size. Its smaller capacity helps save space where a larger capacity binder is not required. Excellent for taking files on the move, it fits well into most cases. This binder also features a Removable full length wrap-around spine label for personalisation. The internal pocket inside the front cover allows the storage of loose papers and also includes a business card holder.

See full description
Specifications for Oversized Ring Binder Polypropylene 2 O-Ring A4 Plus 15mm Rings Clear (Pack 10)
  • Size
    A4
  • Material
    Polypropylene
  • Type
    Ring Binders
  • Spine Width
    15mm
  • MFR Part No.
    30269RA
  • Colour
    Transparent
  • Number of Rings
    2
  • Ring Type
    O-Ring

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome