Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Lever Arch & Ring Binders
Ring Binders 30mm Assorted PK4
By Bee Blue
2 Variants From
£12.99
Inc VAT (20%)
See 2 Product Variants
£12.99
Description
Description unavailable
Feature Attributes
Size:
A4
Spine Width:
40 mm
Material:
Polypropylene
Capacity:
275 Sheets
Colour:
Assorted
Product Type:
Ring Binders
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome