Smart Pro+ Lever Arch File


Select
Select
£9.29 Inc VAT (20%)


See all variants from £9.29


Description unavailable

Feature Attributes

Spine Width:
70 mm
Material:
PVC On Board
Size:
A4
Type:
Lever Arch Files
Capacity:
560 Sheets
Orientation:
Portrait
More attributes