Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Lever Arch & Ring Binders
Vision Lever Arch File With Clear PVC Cover Pockets A4
By Elba
Reset
Clear All
Colour
Select
See all variants from
£11.29
Inc VAT (20%)
Up to 6.5% off
1
Add to basket
Add to quotation
See all variants from
£11.29
Description unavailable
Feature Attributes
Material:
PVC On Board
Capacity:
560 Sheets
Spine Width:
70mm Spine
Product Type:
Lever Arch Files
Size:
A4
Orientation:
Portrait
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome