WOW Ring Binder


£61.99 Inc VAT (20%)

See 5 Product Variants
£61.99

Description


Description unavailable

Feature Attributes

Type:
Ring Binders
Spine Width:
30 mm
Material:
Polypropylene
Size:
A4
Weight:
110 g
Number of Rings:
2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome