A4 Display Cases Various Heights


£109.99 Inc VAT (20%)

See all variants from £109.99


Description unavailable

Feature Attributes

External Depth:
27 mm
Internal Depth:
13 mm
Frame Colour:
Silver
Frame Material:
Aluminium
Supplied:
Assembled
Suitable For:
A4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome