Aluminium Double-Sided Display Stands


Select
£299.99 Inc VAT (20%)


See all variants from £299.99


Description unavailable

Feature Attributes

Product Type:
Display Stands
Colour:
Aluminium Silver
Supplied:
Assembled
Material:
Aluminium, Silver-Anodised
Width of Clamp Profile:
25 mm
Applications:
Indoor and Outdoor Use