Inc VAT (20%)
Description unavailable
Product Type:
Brochure Display Stands
Frame Colour:
Aluminium Silver
Supplied:
Assembled
Frame Material:
Metal Powder Coated
Filled Depth Per Compartment:
45 mm
Base Plate Width:
350 mm