Brochure Display Stands


£349.99 Inc VAT (20%)

See all variants from £349.99


Description unavailable

Feature Attributes

Frame Colour:
Aluminium Silver
Product Type:
Brochure Display Stands, Mobile
Frame Material:
Steel Powder Coated
Wheel Fittings:
4 Swivel Castors with Wheel Stops
Supplied:
Flat Pack
Overall Depth:
350 mm
More attributes