Display Case for A4 Documents


£999.99 Inc VAT (20%)


See all variants from £999.99


Description unavailable

Feature Attributes

Internal Depth:
45 mm
Supplied:
Assembled
Frame Material:
Anodised Aluminium
Applications:
Indoor and Outdoor Use
Glass Thickness:
4 mm
Glass Material:
Single Pane Safety Glass
More attributes