Indoor and Outdoor Display Cases with A 90 Upward-Opening Door


£999.99 Inc VAT (20%)

See all variants from £999.99


Description unavailable

Feature Attributes

External Depth:
80 mm
Internal Depth:
45 mm
Frame Colour:
Silver
Supplied:
Assembled
Frame Material:
Anodised Aluminium
Glass Thickness:
4 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome