Information Display Case for Indoor Use with Metal Rear Panel, A4 Sheets


£119.99 Inc VAT (20%)

See all variants from £119.99


Description unavailable

Feature Attributes

External Depth:
26 mm
Internal Depth:
13 mm
Frame Colour:
Silver
Frame Material:
Anodised Aluminium
Supplied:
Assembled
Glass Thickness:
3 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome