Mesh Wall-Mounted Display with Compartments


Select
£199.99 Inc VAT (20%)


See all variants from £199.99


Description unavailable

Feature Attributes

Frame Colour:
Black
Frame Material:
Steel
Supplied:
Assembled
Width:
260 mm
Depth:
95 mm
Product Type:
Wall Mounted Brochure Stands
More attributes